Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116YB/8
Zoro # G0079150
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E116YB/8
- Zoro # G0079150
- UPC # 848650053454
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Brand and Series | Salisbury E116YB |
Max. Use Voltage (DC) | 11,250V DC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 40,000V DC |
Cuff-End Color | Yellow |
Max. Use Voltage | 7500V AC/11250V DC |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (AC) | 10,000V AC |
Voltage Class | Class 1 |
Series | E114YB |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10156373)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- PETZL Jet Throw Bag 250 G (S02Y 250)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/9)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- SALISBURY Elec. Glove Protector, 9-1/2, Yel/Org, PR (LP3S/9H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- Salisbury Gloves & Hand Protection