Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116RB/10
Zoro # G0078974
product price: $207.99
/pr
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E116RB/10
- Zoro # G0078974
- UPC # 848650053409
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | E116YB |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 7500V AC |
Glove Materials | Rubber |
Cuff Style | Straight |
Voltage Class | Class 1 |
Cuff-End Color | Red |
Max. Use Voltage (DC) | 11,250V DC |
Brand and Series | Salisbury E116RB |
Max. Use Voltage | 7500V AC/11250V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 10,000V AC |
Proof Test Voltage (DC) | 40,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-101/L)
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- OBERON TCG75 Series Ultralight AF Gloves - Size LGE (TCG75-GLOVE-LGE)
- Salisbury Gloves & Hand Protection