Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116B/12
Zoro # G0078922
product price: $216.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
- Proof Test Voltage (AC) 10,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E116B/12
- Zoro # G0078922
- UPC # 848650053188
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 10,000V AC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (AC) | 7500V AC |
Glove Materials | Rubber |
Voltage Class | Class 1 |
Brand and Series | Salisbury E116B |
Series | E116B |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (DC) | 11,250V DC |
Electrical Insulating Type | Type II |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E116B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Contains Asbestos Fibers, Landscape, 1218-L-2050 (OS-DS-P-1218-L-2050)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 5X-Large (7040SD-OR 5XL)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- Salisbury Gloves & Hand Protection