Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116B/11
Zoro # G0078931
product price: $216.99
/pr
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E116B/11
- Zoro # G0078931
- UPC # 848650053171
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type II |
Cuff Style | Straight |
Proof Test Voltage (DC) | 40,000V DC |
Series | E116B |
Glove Materials | Rubber |
Voltage Class | Class 1 |
Brand and Series | Salisbury E116B |
Max. Use Voltage (DC) | 11,250V DC |
Cuff-End Color | Black |
Proof Test Voltage (AC) | 10,000V AC |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (AC) | 7500V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E116B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/10)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- Salisbury Insulating Gloves