Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114YB/9H
Zoro # G0079753
product price: $198.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Proof Test Voltage (AC) 10,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114YB/9H
- Zoro # G0079753
- UPC # 848650053065
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Proof Test Voltage (AC) | 10,000V AC |
Proof Test Voltage (DC) | 40,000V DC |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (AC) | 7500V AC |
Voltage Class | Class 1 |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Series | E114YB |
Brand and Series | Salisbury E114YB |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- SAFETYPOSTER.COM Safety Poster, Get Serious About Fall, ENG (P2921)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0501)
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG6S/10)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- Salisbury Insulating Gloves