Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114YB/10
Zoro # G0079570
product price: $198.99
/pr
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114YB/10
- Zoro # G0079570
- UPC # 848650053072
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (DC) | 40,000V DC |
Proof Test Voltage (AC) | 10,000V AC |
Voltage Class | Class 1 |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury E114YB |
Series | E114YB |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 7500V AC |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Max. Use Voltage | 7500V AC/11250V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/11)
- SALISBURY Elec.Glove Protector, 10, Yellow/Orange, PR (LPG4S/10)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- SALISBURY E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- SALISBURY Inflator Carrying Bag (G99B)
- Salisbury Gloves & Hand Protection