Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114RB/12
Zoro # G0079640
product price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114RB/12
- Zoro # G0079640
- UPC # 848650053027
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Proof Test Voltage (DC) | 40,000V DC |
Voltage Class | Class 1 |
Brand and Series | Salisbury E114RB |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Series | E114RB |
Max. Use Voltage | 7500V AC/11250V DC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Cuff Style | Straight |
Proof Test Voltage (AC) | 10,000V AC |
Cuff-End Color | Red |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/8)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- Salisbury Insulating Gloves