Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114BCRB/12
Zoro # G0079464
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E114BCRB/12
- Zoro # G0079464
- UPC # 848650052860
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Proof Test Voltage (DC) | 40,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 7500V AC/11250V DC |
Series | E114BCRB |
Glove Hand Style | Left and Right |
Cuff Style | Bell |
Max. Use Voltage (AC) | 7500V AC |
Cuff-End Color | Red |
Voltage Class | Class 1 |
Brand and Series | Salisbury E114BCRB |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114BCRB, Cuff Style Bell, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Lineman Glove Kit Blk Class 2, 8.8In (GK214B/8H)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- Salisbury Insulating Gloves