Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114B/9H
Zoro # G0079449
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # E114B/9H
- Zoro # G0079449
- UPC # 848650052709
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Series | E114B |
Proof Test Voltage (DC) | 40,000V DC |
Cuff Style | Straight |
Electrical Insulating Type | Type II |
Voltage Class | Class 1 |
Cuff-End Color | Black |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (DC) | 11,250V DC |
Brand and Series | Salisbury E114B |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (AC) | 10,000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011B/11)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- Salisbury Gloves & Hand Protection