Shop All Insulating Gloves
Salisbury
Lineman Gloves, Class 0, Black, Sz 8-1/2, PR
Mfr # E011B/8H
Zoro # G8511903
product price: $79.19
/pr
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Max. Use Voltage 1000
- Standards ASTM D 120, IEC EN60903
- Class 0
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E011B/8H
- Zoro # G8511903
- UPC # 848650051009
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Max. Use Voltage | 1000 |
Standards | ASTM D 120, IEC EN60903 |
Class | 0 |
Color | Black |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (AC) | 5000V AC |
Series | E011B |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 20,000V DC |
Voltage Class | Class 0 |
Cuff-End Color | Black |
Glove Materials | Rubber |
Max. Use Voltage | 1000V AC/1500V DC |
Electrical Insulating Type | Type I |
Brand and Series | Salisbury E011B |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 8, PR (E011R/8)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- Salisbury Gloves & Hand Protection