Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Red/Blk Class 2
Mfr # GK216RB/11
Zoro # G0078590
product price: $372.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Color Red/Black
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Max. Use Voltage (AC) 17,000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK216RB/11
- Zoro # G0078590
- UPC # 848650058893
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Red/Black |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Max. Use Voltage (AC) | 17,000V AC |
Series | GK216RB |
Glove Materials | Rubber |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 20,000V AC |
Glove Hand Style | Left and Right |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Brand and Series | Salisbury GK214RB |
Max. Use Voltage (DC) | 25,500V DC |
Cuff Style | Straight |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Black/Red |
Description
Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 11, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- TIMBERLAND PRO Size 9 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- Salisbury Gloves & Hand Protection