Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Red/Blk Class 2
Mfr # GK214RB/9H
Zoro # G0078484
Free Shipping & Returns
Not eligible for select promotions
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Red/Black
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Max. Use Voltage (DC) 25,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # GK214RB/9H
- Zoro # G0078484
- UPC # 848650058626
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Red/Black |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Max. Use Voltage (DC) | 25,500V DC |
Brand and Series | Salisbury GK214RB |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Proof Test Voltage (DC) | 50,000V DC |
Glove Materials | Rubber |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Voltage Class | Class 2 |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (AC) | 20,000V AC |
Cuff Style | Straight |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Series | GK214RB |
Cuff-End Color | Black/Red |
Description
Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 11, PR (E0011BL/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Elec Glove Protector, 10-1/2, Ylw/Orng, PR (LP5S/10H)
- Salisbury Insulating Gloves