Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Red/Blk Class 2
Mfr # GK214RB/12
Zoro # G0078539
product price: $362.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Red/Black
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Proof Test Voltage (DC) 50,000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK214RB/12
- Zoro # G0078539
- UPC # 848650058664
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Red/Black |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,500V DC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Proof Test Voltage (AC) | 20,000V AC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 17,000V AC |
Series | GK214RB |
Electrical Insulating Type | Type I |
Brand and Series | Salisbury GK214RB |
Cuff-End Color | Black/Red |
Description
Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, X-Large (MG401/XL)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/10H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair (GK011R/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- Salisbury Gloves & Hand Protection