Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Red/Blk Class 2
Mfr # GK214RB/10H
Zoro # G0078493
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Red/Black
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
- Standards ASTM D 120, IEC EN60903, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK214RB/10H
- Zoro # G0078493
- UPC # 848650058640
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Red/Black |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Cuff Style | Straight |
Max. Use Voltage (AC) | 17,000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 25,500V DC |
Voltage Class | Class 2 |
Brand and Series | Salisbury GK214RB |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Series | GK214RB |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Cuff-End Color | Black/Red |
Description
Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 7, 1 PR (29-865)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (MG9694S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011Y/9H)
- SALISBURY Elec. Glove Protector, 8-1/2, Cream, PR (LPG10A/8H)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- Salisbury Insulating Gloves