Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Class 00 Epdm, Blue
Mfr # GK0011BL/8H
Zoro # G0078100
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 11 in
- Color Blue
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Standards ASTM D 120, IEC EN60903, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK0011BL/8H
- Zoro # G0078100
- UPC # 848650057155
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 8-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Item | Electrical Glove Kit |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Voltage Class | Class 00 |
Brand and Series | Salisbury GK0011BL |
Electrical Insulating Type | Type II |
Max. Use Voltage (AC) | 500V AC |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Series | GK0011BL |
Proof Test Voltage (DC) | 10,000V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Cuff Style | Straight |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 750V DC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 500V AC / 750V DC |
Cuff-End Color | Blue |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303R)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Red Rubber Linemen's Electrical Gloves (E011R-11)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- ANSELL Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 14)
- Salisbury Gloves & Hand Protection