Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Class 0 Epdm, Blue
Mfr # GK014BL/9H
Zoro # G0078170
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Blue
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK014BL/9H
- Zoro # G0078170
- UPC # 848650058251
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 9 1/2 in |
Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Item | Electrical Glove Kit |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Glove Materials | Rubber |
Brand and Series | Salisbury GK014BL |
Cuff Style | Straight |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Glove Hand Style | Left and Right |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Max. Use Voltage | 1000V AC / 1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Series | GK014BL |
Proof Test Voltage (DC) | 10,000V DC |
Electrical Insulating Type | Type II |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Cuff-End Color | Blue |
Description
Electrical Glove Kit, Brand and Series Salisbury GK014BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP ROOF BRACKET 6 IN X 60 DEGREE (2503)
- BRADY Pipe Marker, White, Filtered Water, PK5 (7105-3C-PK)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- ANSELL Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 14)
- Salisbury Gloves & Hand Protection