Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Class 0 Epdm, Blue
Mfr # GK011BL/10H
Zoro # G0078283
product price: $166.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Blue
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Proof Test Voltage (DC) 10,000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK011BL/10H
- Zoro # G0078283
- UPC # 848650057865
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Item | Electrical Glove Kit |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Proof Test Voltage (DC) | 10,000V DC |
Electrical Insulating Type | Type II |
Cuff Style | Straight |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 5000V AC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Series | GK011BL |
Brand and Series | Salisbury GK011BL |
Glove Hand Style | Left and Right |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC / 1500V DC |
Cuff-End Color | Blue |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 8, PR (E011R/8)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG6S/10)
- OBERON Rubber Electrical Gloves, Size 12 (RG-B-C1-R14-12)
- Salisbury Gloves & Hand Protection