Shop All Insulating Gloves
Salisbury
Lineman Glove Kit Blk Class 2, 14 Inch
Mfr # GK214B/8
Zoro # G0077680
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # GK214B/8
- Zoro # G0077680
- UPC # 848650058503
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Kit |
Color | Black |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17,000V AC / 25,500V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Brand and Series | Salisbury GK214B |
Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,500V DC |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Proof Test Voltage (AC) | 20,000V AC |
Cuff Style | Straight |
Max. Use Voltage (AC) | 17,000V AC |
Series | GK214B |
Cuff-End Color | Black |
Description
Electrical Glove Kit, Brand and Series Salisbury GK214B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK214B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- GSS SAFETY ONYX Rip Stop Poly Insulated Winter Pant (8713-2XL/3XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- SALISBURY E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP4S/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILP10/7)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- Salisbury Gloves & Hand Protection