Shop All Micrometer Torque Wrenches
Salisbury
IT TORQUE WRNCH 3/8"DR 14-1/4
Mfr # S22TCI75FRN
Zoro # G910854493
Free Shipping & Returns
Not eligible for select promotions
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 14 1/4 in
- Torque Measurement Type Foot-Pound
- Rotation Clockwise and Counterclockwise
- Calibration Certificate Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S22TCI75FRN
- Zoro # G910854493
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Micrometer Torque Wrench |
Torque Measurement Type | Foot-Pound |
Rotation | Clockwise and Counterclockwise |
Calibration Certificate Included | Yes |
Primary Scale Range | 15 ft-lb to 75 ft-lb |
Primary Scale Increments | 10 ft-lb |
Secondary Scale Range | 5 N-m to 105 N-m |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/8 in, Torque Range 5 to 75 ft-lb, Rotation Clockwise and Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- CHICAGO PNEUMATIC 8" Air Polisher/Buffer 2600 rpm (CP7269P)
- SK PROFESSIONAL TOOLS 1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish (800700)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/2"Torque (11852)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- GEDORE Torque Wrench, 8-1/2 in. L, CW, 30 Teeth (759-00)
- SK HAND TOOLS Torque Wrench, 3/4 Dr 100-600 ft. lbs. M (77600)
- Salisbury Torque Wrenches