Shop All Insulated Sockets
Salisbury
IT SOCKET SET 3/8DR DP 11PCS
Mfr # S103
Zoro # G310914216
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Size 3/8 in
- Finish Chrome
- Includes (11) Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S103
- Zoro # G310914216
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 3/8 in |
Standard Socket Style/Size | 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in |
Socket Size Range | 3/8 in to 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Item | Insulated Socket Set |
Includes | (11) Sockets |
Includes Deep Sockets | Yes |
Insulated | Yes |
Includes Drive Tools | Yes |
Container Type | Plastic Organizer |
Measurement Type | SAE |
Number of Deep Sockets | 8 |
Number of Pieces | 11 |
Description
Insulated Socket Set, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep Socket Count/Style 12-Point, Drive Size 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ05T)
- WESTWARD Rubber Leg Tip (CP-75-31)
- MILWAUKEE TOOL 3 pc. 10 lb. Quick-Connect Accessory (48-22-8823)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- Salisbury Insulated Sockets