Shop All Screwdriver Sets
Salisbury
IT NON-SPARKING & NON-MAGNETIC
Mfr # S23873NS
Zoro # G110854569
product price: $2,916.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
- Shank Length 3 in, 4 in, 6 in, 8 in, 12 in
- Number of Pieces 10
- Includes #1 x 3 Phillips Screwdriver, #2 x 4 Phillips Screwdriver, #3 x 6 Phillips Screwdriver, #4 x 6 Phillips Screwdriver, 1/4 in x 6 in Slotted Screwdriver, 1/8 in x 3 in Slotted Screwdriver, 3/16 in x 4 in Slotted Screwdriver, 3/8 in x 12 in Slotted Screwdriver, 3/8 in x 8 in Slotted Screwdriver, 5/16 in x 6 in Slotted Screwdriver
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # S23873NS
- Zoro # G110854569
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Shank Length | 3 in, 4 in, 6 in, 8 in, 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screwdriver Set |
Number of Pieces | 10 |
Includes | #1 x 3 Phillips Screwdriver, #2 x 4 Phillips Screwdriver, #3 x 6 Phillips Screwdriver, #4 x 6 Phillips Screwdriver, 1/4 in x 6 in Slotted Screwdriver, 1/8 in x 3 in Slotted Screwdriver, 3/16 in x 4 in Slotted Screwdriver, 3/8 in x 12 in Slotted Screwdriver, 3/8 in x 8 in Slotted Screwdriver, 5/16 in x 6 in Slotted Screwdriver |
Tip Style | Phillips, Slotted |
Insulated | Yes |
Grip Style | Cushion, Rubber |
Container Type | Roll Bag |
Non-Sparking | Yes |
Description
Screwdriver Set, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Phillips, Slotted, Cushion, Rubber, Number of Pieces 10, Yes, Non-Sparking Yes, Includes #1 x 3 Phillips Screwdriver, #2 x 4 Phillips Screwdriver, #3 x 6 Phillips Screwdriver, #4 x 6 Phillips Screwdriver, 1/4 in x 6 in Slotted Screwdriver, 1/8 in x 3 in Slotted Screwdriver, 3/16 in x 4 in Slotted Screwdriver, 3/8 in x 12 in Slotted Screwdriver, 3/8 in x 8 in Slotted Screwdriver, 5/16 in x 6 in Slotted Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Cordura(R) Nylon (RB-425-RD)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- PROSKIT Insulated Screwdriver Set, 1000V 7pcs (SD-8012)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece (401L80)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- TEKTON Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV44004)
- Salisbury Screwdriver Sets