Shop All Insulated Sockets
Salisbury
IT CLOSE QUARTERS SOCKET SET
Mfr # S204653
Zoro # G811207350
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Size 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Insulated Yes
- Container Type Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # S204653
- Zoro # G811207350
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size Range | 1 in to 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Socket Set |
Insulated | Yes |
Container Type | Tool Box |
Includes | (16) 3/8 in Ratchet, 12-Point Regular Sockets 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 and 1 in, 3 in and 6 in Flared Extensions |
Includes Drive Tools | Yes |
Includes Deep Sockets | No |
Measurement Type | SAE |
Number of Pieces | 16 |
Description
Insulated Socket Set, Deep Socket Count/Style (2) 12-Point, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- ZORO SELECT Yoke Assembly (S69063)
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- WIHA 1/2 in Drive Insulated Socket 3/4 in, Hex, SAE (31713)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- PROTO Skt Imp 3-4 Dr 1-7-16 6 (577-07523L)
- Salisbury Sockets & Ratchets