Shop All Electrical Protection Equipment
Salisbury
Insulating Roll Blanket, Yellow, Class 0
Mfr # RLB0
Zoro # G1687201
product price: $756.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fabric Reinforced Type II Synthetic Rubber
- Standards ASTM F2320
- Class 0
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # RLB0
- Zoro # G1687201
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Width | 3 ft |
Length | 30 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Roll Blanket |
Color | Yellow |
Material | Fabric Reinforced Type II Synthetic Rubber |
Standards | ASTM F2320 |
Class | 0 |
AC Max. Use Voltage | 1,000 |
Description
Electrical Insulating Roll Blanket, Class 0, Yellow, Length 30 ft, Width 3 ft, AC Max. Use Voltage 1,000, Material Fabric Reinforced Type II Synthetic Rubber, Standards ASTM F2320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 6ft. (M30-2Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- Salisbury Electrical Protection Equipment