Shop All Shock Protection Blankets
Salisbury
Insulating Roll Blanket, Orange, Class 1
Mfr # RLB1
Zoro # G4958904
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Class 1
- Length 30 ft
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # RLB1
- Zoro # G4958904
- Country of Origin United States
- Category Shock Protection Blankets
Dimensions
Length | 30 ft |
Width | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Roll Blanket |
Color | Orange |
Class | 1 |
Standards | ASTM F2320 Specifications |
AC Max. Use Voltage | 7,500 |
Material | Reinforced Type II Rubber |
Description
Electrical Insulating Roll Blanket, Class 1, Orange, Length 30 ft, Width 3 ft, AC Max. Use Voltage 7,500, Material Reinforced Type II Rubber, Standards ASTM F2320 Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Danger High Voltage Sign 10" x 14", 5PK, A00819 (A00819)
- N-FERNO Hinged Balaclava, Wind-Proof, 3-Panel (16834)
- MSA SAFETY Battery Charger (10076107)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- SALISBURY Insulating Roll Blanket, Brown, Class 1 (RLB00)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- Salisbury Arc Flash Protection