Shop All Shock Protection Blankets
Salisbury
Insulating Roll Blanket, Maroon, Class 0
Mfr # 123LV
Zoro # G1567167
product price: $198.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Class 0
- Length 3 ft
- Width 1 ft
- Standards ASTM D1048 Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 123LV
- Zoro # G1567167
- Country of Origin United States
- Category Shock Protection Blankets
Dimensions
Length | 3 ft |
Width | 1 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Blanket |
Color | Maroon |
Class | 0 |
Standards | ASTM D1048 Specifications |
AC Max. Use Voltage | 1,000 |
Material | Salcor(R) Rubber w/Hook and Loop |
Description
Electrical Insulating Blanket, Class 0, Maroon, Length 3 ft, Width 1 ft, AC Max. Use Voltage 1,000, Material Salcor(R) Rubber w/Hook and Loop, Standards ASTM D1048 Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- SALISBURY Insulating Roll Blanket, Orange, Class 1 (RLB1)
- SALISBURY Insulating Roll Blanket, Brown, Class 1 (RLB00)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- Salisbury Shock Protection Blankets