Shop All Shock Protection Blankets
Salisbury
Insulating Roll Blanket, Brown, Class 1
Mfr # RLB00
Zoro # G4954065
original price:
$1,101.95
32% off
new price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Class 00
- Length 30 ft
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # RLB00
- Zoro # G4954065
- Country of Origin United States
- Category Shock Protection Blankets
Dimensions
Length | 30 ft |
Width | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Roll Blanket |
Color | Brown |
Class | 00 |
Standards | ASTM F2320 |
AC Max. Use Voltage | 500 |
Material | Fabric with Reinforced Type II Rubber |
Description
Electrical Insulating Roll Blanket, Class 00, Brown, Length 30 ft, Width 3 ft, AC Max. Use Voltage 500, Material Fabric with Reinforced Type II Rubber, Standards ASTM F2320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- SALISBURY Insulating Roll Blanket, Orange, Class 1 (RLB1)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- Salisbury Shock Protection Blankets