Shop All Electrical Protection Equipment
Salisbury
Insulating Blanket, Yellow, 3 Ft x 3 Ft
Mfr # 3636YLV
Zoro # G1046832
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Type 1 Natural Rubber with Hook and Loop Fastening
- Standards ASTM D 1048
- AC Max. Use Voltage 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 3636YLV
- Zoro # G1046832
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 3 ft |
Width | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Blanket |
Color | Yellow |
Material | Type 1 Natural Rubber with Hook and Loop Fastening |
Standards | ASTM D 1048 |
AC Max. Use Voltage | 1,000 |
Class | 0 |
Description
Electrical Insulating Blanket, Class 0, Yellow, Length 3 ft, Width 3 ft, AC Max. Use Voltage 1,000, Material Type 1 Natural Rubber with Hook and Loop Fastening, Standards ASTM D 1048
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- BRADY Brady 104342 ToughStripe Floor Marking Tape, Polyester, 3W X 100'L , Yellow (104342)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGM-LF-PP)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Four Way Grounding Set (24307)
- Salisbury Electrical Protection Equipment