Shop All Electrical Protection Equipment
Salisbury
Insulating Blanket, Orange, 22 In x 22 In
Mfr # 15
Zoro # G0681606
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Material Type II Synthetic Rubber
- Standards ASTM D 1048
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 15
- Zoro # G0681606
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Width | 22 in |
Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Blanket |
Color | Orange |
Material | Type II Synthetic Rubber |
Standards | ASTM D 1048 |
Class | 4 |
AC Max. Use Voltage | 36,000 |
Description
Electrical Insulating Blanket, Class 4, Orange, Length 22 in, Width 22 in, AC Max. Use Voltage 36,000, Material Type II Synthetic Rubber, Standards ASTM D 1048
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- SIGNMISSION Sign, 10" H, 14" W, Alum, No Trespassing Keep Off Fence Private Sign, Lndscp, 1014-L-14998 (OS-NS-A-1014-L-14998)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Single Grounding Set (24309)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-LF-PP)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- Salisbury Arc Flash Protection