Shop All Master Sets
Salisbury
Insulated Hand Tool
Mfr # TK93
Zoro # G010854331
product price: $3,870.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 18
- Wrenches Included (5) open end wrenches 3/4',1 1/8"/,1 1/4",1 1/2", 1 3/4"
- Pliers Included None
- Cutting Tools Included None
- Insulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # TK93
- Zoro # G010854331
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | 1/4 in; 3/4 in |
For Fastener Sizes | 3/4"-1 3/4 OE WRENCHES,3/4"-1 3/4" SOCKETS |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated hand tool kit |
Number of Pieces | 18 |
Wrenches Included | (5) open end wrenches 3/4',1 1/8"/,1 1/4",1 1/2", 1 3/4" |
Pliers Included | None |
Cutting Tools Included | None |
Insulated | Insulated |
Miscellaneous Tools Included | NONE |
Sockets, Drive Tools, and Accessories Included | (7) sockets 3/4",1 3/4",1 1/8",1. 1/2",11/4, 1 1/2",1 3/4", 1/2" dr ratchet,1/2"fm to 3/4" m adaptors |
Electrical and Telecom Tools Included | Non-spark 1000v insulated Buss line up tool |
Striking and Struck Tools Included | 12" Flat pry Bar,12" 90 degree pry bar,non-spark 1000v insulated Buss lineup tool |
Measuring and Testing Tools Included | NONE |
HVAC Tools Included | None |
Tool Storage Type | Tool Backpack |
Screwdrivers, Keys, and Bits Included | (1) slotted screwdriver |
Plumbing Tools Included | None |
Measurement Type | SAE |
Description
Insulated hand tool kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size 1/4 in; 3/4 in, Number of Pieces 18, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) slotted screwdriver, Sockets, Drive Tools, and Accessories Included (7) sockets 3/4 In.,1 3/4 In.,1 1/8 In.,1. 1/2 In.,11/4, 1 1/2 In.,1 3/4 In., 1/2 In. dr ratchet,1/2 In.fm to 3/4 In. m adaptors, Wrenches Included (5) open end wrenches 3/4',1 1/8 In./,1 1/4 In.,1 1/2 In., 1 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- MILWAUKEE TOOL Automatic Wire Stripper & Cutter (48-22-3083)
- KO-KEN Socket 27mm 6 Point 108mm Thin walled 1 Sq. Drive (18301M-27)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- SALISBURY Insulated Tool Kit (TK30)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- DEWALT DeWALT DWMT73803 Mechanics Tool Set, Polished Chrome Vanadium, 168-Piece (DWMT73803)
- WIHA EV Service Tool Kit, Drive Size 1/4 (91890)
- TITAN Seal/O-Ring Remover Set, 4 pcs. (17004)
- TENG TOOLS 135 Piece 7 Drawer Metric Series Tool Kit (TCW707EV-SERIES135M)
- KD TOOLS SAE/Mtrc Mchnc Tool Set, 3 Drwer, 239pcs. (80942)
- Salisbury Master Sets