Shop All Hex Keys
Salisbury
Insulated Hand Tool
Mfr # S2651634
Zoro # G710854600
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Handle Length 6 1/2 in
- Handle Material Steel
- Handle Type T Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 6 1/2 in |
Tip Size | 9/16 in |
Short Arm Length | 3 in |
Long Arm Length | 3 in |
Tip Size Code | S2651634 |
Length Family | Long |
Description
Hex Key, Tip Size 9/16 in, Long Arm Length 3 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- POWERBUILT 16"Groove Joint Plier (641395)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- GRAY TOOLS 9/64" S2 T-handle Hex Key, 1000V Insulated (68609-I)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- EAZYPOWER Hex Key Power Bit, 9/64" (73214/B)
- Salisbury Wrenches