Shop All Master Sets
Salisbury
Insulated hand tool kit
Mfr # TK92
Zoro # G610854564
product price: $3,364.99
/ea
Free Shipping & Returns
$3,364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 41
- Cutting Tools Included None
- Miscellaneous Tools Included 8" SLOTTED INSULATEDSCREWSTARTRS, 8" PHILLIPSSCREWSTARTERS, 2 1/4"X31/2"MIRROR
- Wrenches Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # TK92
- Zoro # G610854564
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | None |
For Fastener Sizes | 3/16-5/8 NUT DRIVERS |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated hand tool kit |
Number of Pieces | 41 |
Cutting Tools Included | None |
Miscellaneous Tools Included | 8" SLOTTED INSULATEDSCREWSTARTRS, 8" PHILLIPSSCREWSTARTERS, 2 1/4"X31/2"MIRROR |
Wrenches Included | None |
Pliers Included | Waterpump pliers,(4) long reach pliers, wire stripper pliers, crimper pliers, wire stripper pliers |
Screwdrivers, Keys, and Bits Included | Screw starter philips screwdriver, screw starter slotted screwdriver,(11) nut drivers,(4) phillips screwdrivers 90 degree o¿set, |
HVAC Tools Included | None |
Measuring and Testing Tools Included | 6 FOOT FOLDING RULE |
Measurement Type | SAE |
Electrical and Telecom Tools Included | wire stripper tool |
Plumbing Tools Included | None |
Striking and Struck Tools Included | None |
Tool Storage Type | Tool Backpack |
Description
Insulated hand tool kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size None, Number of Pieces 41, Pliers Included Waterpump pliers,(4) long reach pliers, wire stripper pliers, crimper pliers, wire stripper pliers, Screwdrivers, Keys, and Bits Included Screw starter philips screwdriver, screw starter slotted screwdriver,(11) nut drivers,(4) phillips screwdrivers 90 degree o�set,, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34CT)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- UNGER Safety Scraper, (UNG SR50)
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- SALISBURY Insulated Tool Kit (TK30)
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- PROTO Master Tool Set, General Purpose, 78 pcs. (100G48)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive 120XP™ Flex Head Teardrop Ratchet Set (81230P)
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- Salisbury Hand Tool Kits