Shop All Master Sets
Salisbury
Insulated hand tool kit
Mfr # TK10NS
Zoro # G710854570
product price: $7,046.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes #1 x 3 Phillips Screwdriver, #2 x 4 Phillips Screwdriver, 1/4 x 6 Slotted Screwdriver, 10 in Water Pum Pliers, 3/16 x 4 Slotted Screwdriver, 7 1/2 in Diagonal Pliers, 8 in Lieman Pliers, 8 in Needle Nose Pliers, Tool Roll Bag
- Number of Pieces 9
- Primary Application Electrical
- Drive Size1 None
- Wrenches Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # TK10NS
- Zoro # G710854570
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | None |
For Fastener Sizes | NONE |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated hand tool kit |
Includes | #1 x 3 Phillips Screwdriver, #2 x 4 Phillips Screwdriver, 1/4 x 6 Slotted Screwdriver, 10 in Water Pum Pliers, 3/16 x 4 Slotted Screwdriver, 7 1/2 in Diagonal Pliers, 8 in Lieman Pliers, 8 in Needle Nose Pliers, Tool Roll Bag |
Number of Pieces | 9 |
Primary Application | Electrical |
Wrenches Included | None |
Number of Screwdrivers, Keys, and Bits | 4 |
Pliers Included | NEEDLE NOSE PLIERS,LINESMAN PLIERS |
Tool Storage Type | Tool Roll |
Number of Pliers | 4 |
Miscellaneous Tools Included | NONE |
Screwdrivers, Keys, and Bits Included | (2) Phillips Screwdrivers, (2) Slotted Screwdrivers |
Cutting Tools Included | None |
Measurement Type | SAE |
Insulated | Insulated |
HVAC Tools Included | None |
Electrical and Telecom Tools Included | None |
Plumbing Tools Included | None |
Striking and Struck Tools Included | None |
Measuring and Testing Tools Included | NONE |
Description
Insulated hand tool kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D994)
- DEWALT 7/32" x 4" x 6" SDS+ Hammer Bit (DW5410)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- KO-KEN Quick Spinner 1/2 Square 26mm Z-series 1/4 Sq. Drive (2756Z-1/2)
- SALISBURY Insulated Tool Kit (TK30)
- HIGHKEY Master Plumber Shower R Wrench Set - Pack of 5 (LR572076)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- GEARWRENCH 1268 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1268)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- MILWAUKEE TOOL Coax Install Kit (48-22-8103)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- Salisbury Master Sets