Shop All Master Sets
Salisbury
Insulated hand tool kit
Mfr # EV124
Zoro # G910854554
product price: $4,827.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 57
- Primary Application Electrical
- Voltage Rating 1,000 V
- Wrenches Included (13) assorted open end wrenches
- Insulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # EV124
- Zoro # G910854554
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | 1/4 in; 3/8 in |
For Fastener Sizes | 7mm-19mm OE WRENCHES,7MM-19MM DEEPSOCKETS,6MM-12MM NUT DRIVERS |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated hand tool kit |
Number of Pieces | 57 |
Primary Application | Electrical |
Voltage Rating | 1,000 V |
Wrenches Included | (13) assorted open end wrenches |
Insulated | Insulated |
Cutting Tools Included | None |
Pliers Included | LONG NOSE PLIER.(2)LINESMAN PLIER,LONG REACH DIAGONAL PLIERS |
Miscellaneous Tools Included | 12" D/E MAGNETIC PICKUP TOOL |
Sockets, Drive Tools, and Accessories Included | (11} 3*dr metric deep sockets, 3/8 x 3" extension,3/8"x6" extension, 3/8" dr x 6 " driver T handle (2) torx screwdrivers,(3) 1/4"dr torx sockets,(2) torque wrenches, 3/8"x1/4" socket adaptor |
HVAC Tools Included | None |
Measuring and Testing Tools Included | 15-75 FT/LB 3/8"DRIVE TORQUE WRENCH,30-200 IN/LB 3/8"DRIVE TORQUE WRENCH |
Measurement Type | Metric |
Plumbing Tools Included | None |
Striking and Struck Tools Included | None |
Electrical and Telecom Tools Included | None |
Screwdrivers, Keys, and Bits Included | (10 )assorted screwdriver,(8) assorted nut drivers |
Description
Insulated hand tool kit, Measurement Type Metric, Drive Size 1/4 in; 3/8 in, Number of Pieces 57, Pliers Included LONG NOSE PLIER.(2)LINESMAN PLIER,LONG REACH DIAGONAL PLIERS, Screwdrivers, Keys, and Bits Included (10 )assorted screwdriver,(8) assorted nut drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- POWERBUILT 3/8" Drive Swivel Head Stubby Ratchet (940482)
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- SALISBURY Insulated Tool Kit (TK30)
- GEARWRENCH 614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station (MEGAMODMRO)
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- KD TOOLS Mechanics Tool Set, 165 pcs. (80932)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- GREAT NECK 175Pc Tool Set (GN175)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- Salisbury Hand Tool Kits