Shop All Insulating Gloves
Salisbury
Inflator Replacement Strap
Mfr # G99S
Zoro # G5264047
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Materials Nylon
- Color Black
- Includes Inflator Strap
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # G99S
- Zoro # G5264047
- UPC # 848650022818
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Glove Materials | Nylon |
Item | Inflator Strap |
Color | Black |
Includes | Inflator Strap |
Description
Inflator Strap, Color Black, Material Nylon, Includes Inflator Strap, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011B/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- Salisbury Gloves & Hand Protection