Shop All Insulating Gloves
Salisbury
Inflator Carrying Bag
Mfr # G99B
Zoro # G0626267
product price: $32.19
/ea
Not eligible for select promotions
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Canvas
- Color Red
- Includes Carry Bag
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # G99B
- Zoro # G0626267
- UPC # 848650022801
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Glove Materials | Canvas |
Item | Inflator Carrying Bag |
Color | Red |
Includes | Carry Bag |
Description
Inflator Carrying Bag, Color Red, Material Canvas, Includes Carry Bag, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz11, PR (E011Y/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- Salisbury Insulating Gloves