Shop All Arc Flash Hoods
Salisbury
Hood Arc Full Face Opening Balaclava
Mfr # AFHOOD28FF
Zoro # G0684656
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ATPV Rating 28 cal/sq cm
- Arc Flash PPE Category 3
- Features Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size
- Garment Type Balaclava
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AFHOOD28FF
- Zoro # G0684656
- UPC # 848650022146
- Country of Origin United States
- Category Arc Flash Hoods
Details
Promotion Restriction | Not eligible for promotion |
Item | Hood Arc 28Cal Full Face Opening Balaclava |
ATPV Rating | 28 cal/sq cm |
Arc Flash PPE Category | 3 |
Features | Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size |
Garment Type | Balaclava |
Description
ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Features Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size, Garment Type Balaclava, Hood Arc 28Cal Full Face Opening Balaclava
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Two Way Traffic Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W6-3-24DA (W6-3-24DA)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, S (BW4000)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40PRG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- Salisbury Arc Flash Hoods