Shop All Master Sets
Salisbury
Honda Civic and Accord EV Tool Kit
Mfr # TK84
Zoro # G710854396
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 26
- Primary Application Electrical
- Wrenches Included 50-250 in/lb Torque Wrench
- Pliers Included Long-Nose Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # TK84
- Zoro # G710854396
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | 1/4 in; 3/8 in |
For Fastener Sizes | 8 mm to 14 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Tool Kit |
Number of Pieces | 26 |
Primary Application | Electrical |
Wrenches Included | 50-250 in/lb Torque Wrench |
Pliers Included | Long-Nose Pliers |
Miscellaneous Tools Included | 5 3/4 in Tweezers |
Insulated | Insulated |
Voltage Rating | 1,000 V |
Cutting Tools Included | None |
Measuring and Testing Tools Included | None |
Measurement Type | Metric |
Plumbing Tools Included | None |
Screwdrivers, Keys, and Bits Included | (4) Phillips Screwdrivers, 10 mm Nut Driver, Torx Bit |
Electrical and Telecom Tools Included | None |
HVAC Tools Included | None |
Striking and Struck Tools Included | None |
Sockets, Drive Tools, and Accessories Included | (3) Socket Extensions, (4) 3/8 in Drive Metric Sockets, 3/8 in T-Handle Driver, 3/8 in Drive Ratchet |
Tool Storage Type | Tool Box, Tool Roll |
Description
Hand Tool Kit, Tool Storage Type Tool Box, Tool Roll, Measurement Type Metric, Drive Size 1/4 in; 3/8 in, Number of Pieces 26, Pliers Included Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (4) Phillips Screwdrivers, 10 mm Nut Driver, Torx Bit, Sockets, Drive Tools, and Accessories Included (3) Socket Extensions, (4) 3/8 in Drive Metric Sockets, 3/8 in T-Handle Driver, 3/8 in Drive Ratchet, Wrenches Included 50-250 in/lb Torque Wrench, Striking and Struck Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- SALISBURY Tool Kit 30 Pc Delux (TK30)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- TENG TOOLS 140 Piece Complete Mixed Service Tool Kit + 1 Heavy Duty Toolbox Storage Case - TC8140NF (TC8140NF-BUILD)
- TENG TOOLS Ultimate Foam Monster Mega Master Tool Kit In Eva Foam Storage (TCEMM1117N)
- WILLIAMS Williams Master Maintenance Set, 409pcs. (WSC-409-THTB)
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001NU)
- Salisbury Hand Tool Kits