Shop All Hairnets, Beardnets & Bouffants
Salisbury
Hairnet-Fire Resistant, Gray, Universal
Mfr # HN-1
Zoro # G1608643
product price: $51.65
/ea
Not eligible for select promotions
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features HRC 1
- Color Gray
- Standards ASTM F1506
- Package Type Box
- Material Nomex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # HN-1
- Zoro # G1608643
- UPC # 848650023259
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | Universal |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/2 mm |
Details
Promotion Restriction | Not eligible for promotion |
Features | HRC 1 |
Color | Gray |
Standards | ASTM F1506 |
Item | Hairnet |
Package Type | Box |
Material | Nomex |
Hair and Beard Nets Item | Hairnet |
Fabric Weight | 1.7 oz/sq yd |
Series | Arc Flash Protection |
Metal Detectable | No |
Contains Latex | No |
Anti-Static | No |
Hazard Risk Category (HRC) | 1 |
Packaging | Box |
Garment Style | Hairnet |
Latex-Free | No |
Hazard Risk Category | 1 |
Clean Process Status | Not Clean Processed |
ATPV Rating | 2.4 cal./cm2 |
Product Type | Bouffant Cap |
Description
Hairnet, Anti-Static No, Aperture Size 1/2 mm, Clean Process Status Not Clean Processed, Color Gray, Hazard Risk Category 1, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Nomex, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series Arc Flash Protection, Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- KEEN Size 8-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- BRADY Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H (127165)
- SCHNEIDER ELECTRIC Die-cast Mounting Base (XVCZ02)
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- MCKESSON Disposable Bouffant Surgical Caps, Blue, Elastic Closure, 21 in., 100PK (40171100)
- KEYSTONE SAFETY Bouffant Cap, 19in, White, PP, PK1000 (110NWI-10-19 WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 150/Pk 450/Cs (36920)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- Salisbury Workwear and Protective Clothing