Shop All Insulating Gloves
Salisbury
Glove Dust 1 Qt Bottle 4/Cs
Mfr # 10-4-4QTCS
Zoro # G0626258
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Materials Powder
- Includes 4 Bottles
- Color White
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 10-4-4QTCS
- Zoro # G0626258
- UPC # 848650010129
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Container Size | 1 qt |
Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Glove Materials | Powder |
Item | Glove Dust |
Includes | 4 Bottles |
Color | White |
Description
Glove Dust, Color White, Material Powder, Includes 4 Bottles, Container Size 1 qt, Width 4 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter A Satin Nickel 4" (RL4A-15)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- SALISBURY Elec Insulating Gloves, Type I, 10-1/2, PR1 (E0011R/10H)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 7, PR (E011B/7)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- Salisbury Gloves & Hand Protection