Shop All Insulating Gloves
Salisbury
Glove Bag For Rubber Gloves 11 Inch
Mfr # GB112
Zoro # G0626230
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Materials Canvas
- Includes D-Ring
- Color Beige
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # GB112
- Zoro # G0626230
- UPC # 848650057001
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 12 in |
Width | 14 in |
Depth | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Glove Materials | Canvas |
Item | Glove Bag |
Includes | D-Ring |
Color | Beige |
For Number of Gloves | 1 Pair |
Description
Glove Bag, For Number of Gloves 1 Pair, Depth 9 in, Width 14 in, Length 12 in, Includes D-Ring, Color Beige, Material Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- Salisbury Insulating Gloves