Shop All Hard Hats
This Product is Discontinued
Salisbury
Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (Discontinued)
Mfr # AS2000HAT-CLR-SPL
Zoro # G7659309
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series AS2000
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Visor Height | 8 in |
Visor Width | 10 in |
Description
Arc Flash Faceshield, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ASTM, NFPA 70E, Series AS2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.