Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 8 cal/sq cm
Mfr # ACC8RG4X
Zoro # G907481411
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Features Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
- Total Number of Pockets 0
- Includes Hood No
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC8RG4X
- Zoro # G907481411
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 58 in |
Size - Body Type | Regular |
Size | 4XL |
Maximum Chest Size | 60 in |
Length | 36 in |
Description
ANSI Class 1, ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 8.9 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG4X)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30" (1250-3X)
- Salisbury Workwear and Protective Clothing