Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 40 cal/sq cm
Mfr # ACC40RG4X
Zoro # G507369881
product price: $416.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture-Wicking Yes
- ANSI Class 1
- Back Stripe Pattern None
- Gender Unisex
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC40RG4X
- Zoro # G507369881
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Length | 36 in |
Size - Body Type | Regular |
Maximum Chest Size | 60 in |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 19.8 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable, 500 Percent and 300 Percent Respectively, Closure Type Hook-and-Loop, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- SALISBURY FR Coat, Unisex, ATPV 40 cal/sq cm (ACC40RG5X)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG4X)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- Salisbury Workwear and Protective Clothing