Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 40 cal/sq cm
Mfr # ACC40PRG4X
Zoro # G807448200
product price: $649.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Includes Hood No
- Total Number of Pockets 0
- Garment Type Coat
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC40PRG4X
- Zoro # G807448200
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Length | 36 in |
Size - Body Type | Regular |
Size | 4XL |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 10.9 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable, 500 Percent and 300 Percent Respectively, Closure Type Hook-and-Loop, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472J71 (472J71)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- SALISBURY Flame Resistant Coat (ACC20RGM)
- SALISBURY FR Coat, Unisex, ATPV 8 cal/sq cm (ACC8RG4X)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats