Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 20 cal/sq cm
Mfr # ACC20RG5X
Zoro # G107481402
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Minimum Chest Size 62 in
- Maximum Chest Size 64 in
- Closure Type Hook-and-Loop, Zipper
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC20RG5X
- Zoro # G107481402
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Length | 35 in |
Size | 5XL |
Size - Body Type | Regular |
Description
ANSI Class 1, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 13.1 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Shirt, Short Sleeve, Lm Yl, 2XL (312-1250B-LY/2X)
- MCR SAFETY Cotton Clute Medium Weight Gauntl, PK12 (8200G)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- SALISBURY Flame-Resistant Jacket, Blue, S (ACC1132BLS)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- Salisbury Arc Flash and Flame Resistant Clothing