Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 12 cal/sq cm
Mfr # ACC12RG4X
Zoro # G507448197
product price: $243.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Shortened Stand Up Collar
- Gender Unisex
- Insulated for Cold Conditions No
- Arc Flash PPE Category 2
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC12RG4X
- Zoro # G507448197
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Length | 36 in |
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ANSI Class 1, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 10.1 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE 6' Black Rubber Speed Bump SB72N (466SB72N)
- BULLARD Hood, Tychem QC(R) (20TICH)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- Salisbury Arc Flash and Flame Resistant Clothing