Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 100 cal/sq cm
Mfr # ACC100RG4X
Zoro # G907197145
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ATPV Rating 100 cal/sq cm
- Garment Type Coat
- Insulated for Cold Conditions No
- Fabric Weight 22.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC100RG4X
- Zoro # G907197145
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 58 in |
Length | 36 in |
Size | 4XL |
Size - Body Type | Regular |
Maximum Chest Size | 60 in |
Description
ANSI Class 1, ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 22.3 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Easy Open Storm Flap, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, Closure Type Hook-and-Loop, Zipper, Garment Type Coat, Gender Unisex, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed (DL73BUV10)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 2XL (4503JFO2)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats