Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACP8RGM
Zoro # G8343075
Free Shipping & Returns
Not eligible for select promotions
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Fits Waist Size 42 in
- ATPV Rating 8 cal/sq cm
- Color Gray
- Fabric Weight 7 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACP8RGM
- Zoro # G8343075
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Size | M |
Tag Size | 42 x 30 |
Minimum Waist Size | 28 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 7 oz/sq yd, Features Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Overpant, Leg Fit Boot Cut, Material Trade Name Cotton/Nylon, Maximum Waist Size 42 in, Minimum Waist Size 28 in, Pant Fit Over Pant, Pant Type Work Pant, Size M, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNQRW01A000)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- MAXPOWER DISPOSABL FACE MASK 10PC (339472)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 4XL (ACB40RG4X)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls