Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB40RGL
Zoro # G8346609
original price:
$523.53
10% off
new price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 40 cal/sq cm
- Fabric Weight 20 oz
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Inseam 30 in
- Material GlenGuard(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB40RGL
- Zoro # G8346609
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | L |
Waist Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 52 in |
Size (Max. Waist x Inseam) | 52 in x 30 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Elastic, Color Gray, Fabric Weight 20 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name GlenGuard(R), Maximum Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- NMC Caution No Pedestrian Traffic Sign, C563RB (C563RB)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- KINCO Womens Gloves, Leather Palm, Pigskin, S, PR (1412W SM)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- HELLY HANSEN Bib Overalls, Orange, PVC (70530_200-S)
- Salisbury Arc Flash and Flame Resistant Clothing