Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB20RGXL
Zoro # G8343425
product price: $266.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Inseam 30 in
- Closure Type Elastic
- Color Gray
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB20RGXL
- Zoro # G8343425
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | XL |
Size - Body Type | Regular |
Waist Size | 56 in |
Maximum Waist Size | 56 in |
Size (Max. Waist x Inseam) | 56 in x 30 in |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 13 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- Salisbury Workwear and Protective Clothing